Shop Alternate Products
This Product is Discontinued
Zoro Select
3" FNPT Carbon Steel Ball Valve Inline (Discontinued)
Mfr # SV50C747030
Zoro # G2967526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Handle Type Locking Lever
- Temp. Range 0 Degrees to 200 Degrees F
- Handle Material Zinc Plated Steel with PVC Grip