Weiler
Wire Wheel Wire Brush, Arbor, 2", 7/16" W
Mfr # 97528
Zoro # G2967605
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 10,000
- Arbor Hole Size 5/8"
- Grit 120
- Material Silicon Carbide
Explore More Products
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 1-1/4" Arbor Hole 8219
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut 36295
- WEILER Miniature Wheel Brush, Crimped Wire, 3/4 91200
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole 8135
- WEILER 6" Wide Face Crimped , .006" Stainless Steel Fill, 2" Arbor Hole 3480
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem 17956
- WEILER 15" Extra High Density Knot Wire Wheel, .020" Steel Fill, 2" 9840
- WEILER 3" Wide Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem 17623
- WEILER 15in STANDARD TWIST KNOT WIRE WHEEL, 08240-14
- PFERD 10" Standard Twist Knot Wheel - .014 CS Wire, 3/4" A.H. 81723
- WEILER 10" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole 6160
- Weiler Wire Wheel Brushes