Moon American
Industrial Fog Nozzle, 1 In., Black
Mfr # 520-1011
Zoro # G2967894
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Finish Brass
- Spray Pattern Solid Stream
- Flow Rate 36 gpm
- For Use With Water
Explore More Products
- MOON AMERICAN Nozzle Gasket, 5 In., EPDM 813-50
- MOON AMERICAN Nozzle Gasket, 2 In., EPDM 813-20
- MOON AMERICAN Nozzle With Shut Off, 1 In, Rigid, Aluminum 541-1014
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black 7171-1511
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM 813-10
- MOON AMERICAN Moon American, Fire Hose Fog Nozzle, 517-075, 3/4" GH, Lexan 517-075
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Black 512P-1524
- MOON AMERICAN USCG Fire Hose Nozzle, 1-1/2 In., Black 509P-1522
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. 529-2522
- MOON AMERICAN Spray Nozzle, 3/4 In., Black 517-075
- MOON AMERICAN Moon American, Fire Hose Fog Nozzle, 517-102, 1" NH, Lexan 517-102
- Moon American Fire Protection