Shop Alternate Products
This Product is Discontinued
Parker
Filter Element, 0.01 Micron, 518 SCFM (Discontinued)
Mfr # 10CJ10-030
Zoro # G2968244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Replaces Donaldson FF 3/1
- Media Type - Air Treatment Microglass