Shop Alternate Products
This Product is Discontinued
Irwin
Power Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (Discontinued)
Mfr # 3522031c
Zoro # G2969014
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in