Raco
Grounding Pigtail, 8 In
Mfr # 996
Zoro # G2969513
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ground Screws
- For Use With Fastening Ground Conductor
- Characteristics For Grounding #12 AWG Wire
- Material Copper
- Color Green
Explore More Products
- RACO Ground Screw, Slotted Head, 0.375inL, PK100 973
- RACO CABLE PRDCTR PLATE 2.56"" 2709
- RACO Extension Ring, Square, 22.5 cu. in. 201
- RACO Mud Ring, Tile, 2 Dev, Raisd 1-1/2 4 Sq 795
- RACO Mud Rng, 2 Devce, Raised 1-1/2, 4-11/16" 885
- RACO Ring, Concrete, 1/2-3/4 Ko, 6" D 276
- RACO 3 Steel Locknuts 1 Carton 1252
- RACO Mud Rng, Sngle Dev, Raisd 1-1/2, 4-11/16" 898
- RACO CBL PROTECT PLATE 5IN LONG 2713-9R
- HUBBELL Box, 4 Plex Portable HBL4PBI
- WIEGMANN Panel, Interior, White NP2420C
- Raco Electrical Box Hardware