Zoro Select
Barbed Hose Fitting, Straight, For 3/8 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFH6
Mfr # 6AFH6
Zoro # G2969626
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Crimped or Hose Clamp
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Max. Pressure 300 psi
Explore More Products
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread 707001-0204
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread 707046-0812
- ZORO SELECT Fitting, Boss Style 3LZ73
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread 707046-0612
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 5/8 in Thread 6AFR8
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread 6AFR3
- ZORO SELECT Brass Ferrule For 3/8" Hose 0.6" I.D. B-656-L
- ZORO SELECT Brass Ferrule For 3/8" Hose 0.593" I.D. B-593-L
- ZORO SELECT Ground Joint Coupling Spud, 1/2 In, 450 F CAM-GFS-2G
- SMC Y Branch, 1/2 in., TubexMNPT KQ2U13-36AS
- HOMEWARDBOUND 4 Port Open Copper Manifold with Barb Branches HO2596072
- Zoro Select Hose Fittings