Ntn
Radial Ball Bearing, Open, 40mm Bore Dia
Mfr # 6308C3
Zoro # G2969976
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 40 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN Radial Ball Bearing, Shielded, 50mm Bore 6310ZZC3/L627
- NTN NTN 6202ZZ/2A, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ2A 6202ZZ/2A
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia 6202LLB/16C3/L627
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia 6201LLBC3/L627
- NTN NTN 6010NR, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open 6010NR
- NTN Radial Bearing, Sealed, 1.1250 In. Bore R18LLU/2AS
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 159 Mm W Double Sealed, 63202LLUC3 63202LLUC3
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Double Sealed, 6304LLB C3 5C 6304LLB C3 5C
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Double Shielded 6213 2Z C3
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 6011/C3
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RSNR C2 6008-2RSNR C/2
- Ntn Radial Ball Bearings