Ductmate
Access Door, 14 In. W, 10 In. H, Uncoated
Mfr # GRD128ULBI
Zoro # G2970606
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 10 in
- Door Width 14 in
- Material Steel
- Rough Opening Height 8 in
- Rough Opening Width 12 in
Explore More Products
- DUCTMATE Access Door, 24 In. W, 24 In. H, Cammed GRFDC24GA
- DUCTMATE Access Door, 12 In. W, 12 In. H, Cammed GRFDC12GA
- DUCTMATE Access Door, 6 In. H, Cammed, 6 In. W GRFDH6GA
- DUCTMATE Duct Cleaner Access Door, 13 In., Round GRDCI12GA
- DUCTMATE Access Door, 16 In. H, 16 In. W, Tab-In GRFDH16GA
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H GRDO106GA
- DUCTMATE Access Door, 20 In. W, 16 In. H, Uncoated GRD1814ULBI
- DUCTMATE Access Door, 25 In. W, 19 In. H, Steel GRD2418F2GA
- DUCTMATE Access Door, 22 In. W, 22 In. H, Cammed GRFDC22GA
- TOUGH GUY Access Door, Acoustical, Recessed, 24x24In 16M222
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated BNTC3036
- Ductmate Access Doors