Stanley
Lever Lockset, Mechanical, Storeroom
Mfr # QCL270E626S4478SSCKD
Zoro # G2970721
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- Includes (2) keys
- Key Type Keyed Different
Explore More Products
- STANLEY Lever Lockset, Mechanical, Entrance, Grd. 2 QCL251E626S4478SLC
- STANLEY Lever, Grade 1, Heavy Duty, Aluminum QRT370E689SCKD
- STANLEY Lever, Lever Escutcheon w/Lock, Heavy Duty QET160E626SCKD
- STANLEY Lever, Mechanical, Cylindrical, Grade 2 QTL250M619SA118FSCKA
- STANLEY Lever Lockset, Mechanical, Storeroom QTL271E626SA118FLC
- STANLEY Lever Lockset, Mechanical, Entrance, Grd. 1 QCL151E626S4478SLC
- STANLEY Door Lever Lockset, Satin Nickel QCL271E619S4478SLC
- STANLEY Door Lever Lockset, Satin Nickel QCL261E619S4478SLC
- STANLEY Door Lever Lockset, Oil Rubbed Bronze QCI251E613S4118FLC
- ZORO SELECT Door Lever Lockset, PHL Angled Style GP 148 PHL 626 234 ASA SFL
- KENAURD Kenaurd: Commerical handle grade 2 SC1 keyway, KA10 KEYWAY, 70mm latch- CLASSROOM KCL201-ORB-CL
- Stanley Door Lever Locksets