Zoro Select
1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A
Mfr # BULK-RS-N30-94
Zoro # G2971394
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-97
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-96
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-100
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 50A BULK-RS-H50-972
- ZORO SELECT Sponge Roll, Neo-EPDM-SBR, 3/16x3/8 In CNES593163/850T
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A BULK-RS-H60-12
- ZORO SELECT Buna-N Roll, 70A, 50'x36"x2mm, Black BULKRSBHS701083
- ZORO SELECT Neoprene Rubber Sheet w Adhesive, 70A, 1/4"T x 36"W x 36"L BULK-RS-N70-47
- ZORO SELECT FDA Neoprene Rubber Strip No Adhesive, 60A, 1/16"T x 3/4"W x 10 Ft L BULK-RS-N60FDA-59
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A BULK-RS-RCY60-33
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 4" Width x 288" Length - Black 20-142-0437
- Zoro Select Rubber Sheets & Strips