Shop Alternate Products
This Product is Discontinued
Louisville
Step Stool, 36 In H, 300 lb., Aluminum (Discontinued)
Mfr # AY8003
Zoro # G2971875
Free Shipping & Returns
This Product is Discontinued
Key Features
- ANSI Type IA
- Base Depth 26-1/2"
- Bottom Width 19-11/16"
- Color Silver
- Load Capacity 300 lb.