Schneider Electric
Logic Relay, 100-240VAC, Without Display
Mfr # SR2E121FU
Zoro # G2972207
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Type Relay
- Amps 8 A
- Number of Outputs 4
- Clock Yes
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay Other Plc and Dcs Module SR2D201FU
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs XPSMC16Z
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC SR2A101FU
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC TM241CE24R
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC SR2B121FU
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display SR3B101FU
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC TM171OD22R
- SCHNEIDER ELECTRIC Logic Controller, 2A, 10 Output, 100-240VAC TM221CE24R
- SCHNEIDER ELECTRIC Contactor Coil, IEC, 48-130V AC/DC LX1G3SEHEA
- ALLEN BRADLEY Plc 1769L30ER 1769-L30ER
- SIEMENS Module 6ES7336-4GE00-0AB0
- Schneider Electric Programmable Logic Controls (PLC)