Square D
Limit Switch Head, Rotary, Side, CW and CCW
Mfr # 9007T10
Zoro # G2972541
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary
- Actuator Location Side
- Actuator Length Not Applicable
- Contact Form Not Applicable
- For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
Explore More Products
- SQUARE D Lmt Swtch Head, Push Rod Plngr, Top, .83 In 9007ED
- SQUARE D Limit Switch Head, Rllr Plngr, Top, 1.24 In 9007D
- SQUARE D Lmt Swtch Head, Push Rod Plngr, Top, .69 In 9007G
- SQUARE D Lmt Swtch Head, Rotary, Side, -20 to 185F 9007B
- SQUARE D Limit Switch Head, Rotary, Side, Momentary 9007A
- SQUARE D Lmt Swtch Head, Push Rod Plngr, Top, .69 In 9007E
- SQUARE D Limit Switch Head, Wbbl Stick, Top, 3.95 In 9007KC
- SQUARE D Limit Switch Head, Wbbl Stick, Top, 3.95 In 9007J
- SQUARE D Lmt Swtch Head, Push Rd Plungr, Side, .5 In 9007H
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In ZCKD21
- OMRON Limit Switch Head, Flxble Rod, Top, UL/CSA D4A0016N
- Square D Switches