Shop Alternate Products
This Product is Discontinued
Hon
Desk Chairs, Fabric, Adjustable (Discontinued)
Mfr # HR1W.APLT.H.PT.CU42.PLAT
Zoro # G2973568
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chairs
- Arm Style Adjustable
- Seat Material Fabric
- Seat Color Poppy
- Seat Width 20 in