Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 115VAC, 660 lb., 24 In (Discontinued)
Mfr # LS48-S001
Zoro # G2973582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 660 lb
- Stroke Length 24 in
- Speed @ Rated Load 9 in/min
- Duty Cycle 17 %
- Voltage 115V AC