Spic And Span
Floor Cleaner, 3 oz., Green, PK45
Mfr # 02011
Zoro # G2973853
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 oz
- Color Green
- Container Type Packet
- Recommended Dilution 3 fl oz per 4 gal
- Flash Point 130 Degrees F
Explore More Products
- SPIC AND SPAN Liquid Floor Cleaner, 1 gal Bottle, PK3 02001
- SPIC AND SPAN Floor Cleaner, 1 gal., Green, PK3 02001
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 02010
- SPIC AND SPAN All-Purpose Floor Cleaner, 27 oz Box 31973
- SPIC AND SPAN All-Purpose Floor Cleaner, 27 oz Box, PK12 31973
- SPIC AND SPAN CLEANER, SPIC&SPAN FLOOR PAC PGC02011
- SPIC AND SPAN Cleaner, Floor, Spic/Span PGC02001
- SPIC AND SPAN Cleaner, Floor, Spic/Span PGC02001CT
- ZOGICS Rubber Flooring Cleaner and Degreaser, 32 oz, 6PK CLNRFC32CN-6
- OIL-DRI Ready Red Oil Base Sweeping Compound L91100RR
- ECOS PRO Floor Cleaner, Orange, Liquid, PK4 PL9295/04
- Spic And Span Floor Cleaners and Maintainers