Reese
Hitch Ball, 1-7/8 In.
Mfr # 7028920
Zoro # G2974106
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 1 7/8 in
- Shank Dia. (In.) 3/4 in
- Shank Length (In.) 2 3/8 in
- Capacity GVWR (Lb.) 2,000
- Standards SAE J-684
Explore More Products
- REESE Chrome Hitch Ball, 1 In Shank Dia. 7008320
- REESE Chrome Hitch Ball, GVWR 6000 Lb. 7008620
- REESE Tri-Ball Ball Mount, 1 7/8, 2, 2 5/16 In 80791
- REESE Reese 63812 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 2-3/8", 2,000 lbs. 63812
- REESE Reese 63845 Class IV Hitch Ball, Chrome - 2" Ball x 1" x 2-1/8", 7,500 lbs. 63845
- REESE Hitch Ball, 3/4" Shank dia, 2-3/8" Shank L 7028900
- REESE BALL 2 5/16 X 1 X 2 7402136
- REESE Towpower 74022 Hitch Ball, 1-7/8 in Dia Ball, 1 in Dia Shank, 2000 lb Gross Towing, Steel 7402236
- REESE Ball Mount Lock 9"L 0628011
- QUICK PRODUCTS Quick Products QP-HB3010B 2" Chrome Hitch Ball - 1" Diameter x 2" Long Shank - 6,000 lbs. QP-HB3010B
- BUYERS PRODUCTS Hitch Ball, Chrome, 2-5/16" 1802026
- Reese Trailer Hitch Balls