Kipp
Adjustable Handle, Size: 1 1/4-20X10, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.1A21X10
Zoro # G2974291
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 10.00mm
- Material Zinc
- Color Black
- Height 1.61"
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel K0269.1A287X30
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel K0122.4101
- KIPP Adjustable Handle, Steel, Size: 2 M08X40, Black Powder Coated, Comp: Black Oxidized K0752.2081X40
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel K0116.3081X50
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 20 Deg. Adjustable K0108.1A41X40
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Black Satin, Comp: Steel K0116.1A21X10
- KIPP Adjustable Handle, Size: 1 M06X10 Zinc, Black Satin, Comp: Stainless Steel K0117.1061X10
- KIPP Adjustable Handle Size: 1 M06, Plastic Red RAL 3020, Comp: Stainless Steel K0270.10684
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08X20, Zinc Red Ral3003, Comp:Stainless Steel K1626.20827X20
- KIPP Adjustable Handle, Steel, Size: 3 M10X30, Black Powder Coated, Comp: Black Oxidized K0752.3101X30
- J.W. WINCO GN425.3-20-200-NI Cabinet U-Handle Stainless Steel 20W200BN0
- Kipp Levers & Handles