Transair
Drill Bit, For 25mm Tubing
Mfr # 6698 02 02
Zoro # G2974456
$209.87
7% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Tubing O.D. 25 mm
- Accessory Type Drill Bit
Explore More Products
- TRANSAIR Pipe Clip, 1/4 In, For 25mm Tubing 6697 25 01
- TRANSAIR Tubing, Outside 1-1/2" dia., 232 psi 1012A40 04 00
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing 6697 40 01
- TRANSAIR Tubing, Outside 1" dia., 232 psi, 9 ft. L 1012A25 04 00
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L 1012A17 04 00
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing 6698 03 01
- TRANSAIR Tubing, Black, Overall 11 in L 1001E25 00 03
- FESTO Plastic Tubing PAN-8X1, 25-SI PAN-8X1,25-SI
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black TU0425B-20
- FESTO Plastic Tubing PAN-8X1, 25-SW PAN-8X1,25-SW
- FESTO Plastic Tubing PUN-H-6X1-TBL PUN-H-6X1-TBL
- Transair Air Hoses