Aeroquip
Hose Barb O-Ring, 10 Dash, PK50
Mfr # 1F40106-10
Zoro # G2974754
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 10
- Max. Working Pressure (PSI) 500 psi
- Min. Burst Pressure (PSI) 2,000 psi
- Standards SAE J2064
Explore More Products
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash FJ3055-03-0808S
- AEROQUIP Hose Barb O-Ring, 6 Dash, PK50 1F40106-06
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash FJ3055-01-0606S
- AEROQUIP Tee Hose Fitting, 8 Dash FJ3066-0808S
- AEROQUIP Female Low Side Hose Fitting, 10 Dash FJ3012-02-1010S
- AEROQUIP Splicer Hose Fitting, 12 Dash FJ3045-1212S
- AEROQUIP Female Swivel Hose Fitting, 12 Dash FJ3057-06-1012S
- AEROQUIP Male O-Ring Hose Fitting, 8 Dash FJ3019-04-0808S
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash FJ3053-0808S
- AEROQUIP Male Tube Hose Fitting, 8 Dash FJ3026-0808S
- AEROQUIP Female Low Side Hose Fitting, 12 Dash FJ3012-01-1012S
- Aeroquip EZ-Clip