Brad Harrison
Cordset, 8 Pin, Receptacle, Male
Mfr # 2R8006A20A120
Zoro # G2975061
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft
- Jacket Color Yellow
- End 1 Number of Pins 8
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 1"-16
Explore More Products
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE 32635
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 103000A01F120
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 4R3P00A27C300
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 403001A10M050
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable 1300101039
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG 1A3006-34
- BRAD HARRISON 13A 12Ft 600V-Ac Cordset Cable 50945GRY
- BRAD HARRISON MC 5P MP 6 FT. 16/5 PVC 105002A01F060
- BRAD HARRISON MC 5P M/MFE 1M ST/ST DEVICENET DND11A-M010
- ALLEN BRADLEY 4 PIN DC MICRO STRAIGHT QD CORDSET 5M CORDSET CABLE 889D-F4EC-5
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable 1300100946 114032K12M050
- Brad Harrison Sensor Cordsets & Receptacles