Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, M6 x 1mmx6mm, PK100 (Discontinued)
Mfr # 6FE58
Zoro # G2975542
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M6 x 1mm
- Overall Length 6mm
- Drive Type Hex Socket
- Drive Size 3mm