Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, S-Trap (Discontinued)
Mfr # 1PNN6
Zoro # G2975917
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 20