Shop Alternate Products
This Product is Discontinued
Anvil
Flanged Cast Iron Cross Class 125 (Discontinued)
Mfr # 0306055401
Zoro # G2976845
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Material Metal