Zoro Select
Disc Magnet, Neodymium, 0.6 lb. Pull
Mfr # 6YA37
Zoro # G2976854
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material Sintered Neodymium Iron Boron
- Casing Material Nickel Plating
- Max. Pull 0.6 lb
- Thickness 0.125 in
Explore More Products
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull 3DXX9
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull 6YA23
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull 2VAF1
- ZORO SELECT Cup Magnet, Neodymium, 0.7 lb. Pull 10E840
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia 3DXY1
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull 6YA21
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull 6YA49
- ZORO SELECT Belt Clip Magnet, 20 Lb, 2 In Dia 3DXZ7
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull 6YA57
- ECLIPSE MAGNETICS Plate, Armature, 1.181" dia., Weight 0.07 M52171/30ARM
- KIPP Magnet, samarium-cobalt, shallow pot, dia. 25 mm, M4 internal thread K0550.17
- Zoro Select Rare Earth Magnets