Asi Global Partitions
2" x 2-1/2" Zamac Stop And Keeper
Mfr # 40-8511530
Zoro # G2977301
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Height 1 3/4 in
- Thickness 1 1/4 in
- For Use On 1-1/4 in thick powder coated or stainless pilaster only
- Includes (2) Each Barrel Nut 10 x 5/8 in, (2) Each Step Bolts 1 1/4 in
Explore More Products
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer 65-M082560-9235
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition 40-8511950
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond 65-M782401-4000
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition 40-8511704
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition 40-8562899
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition 40-8511281
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Solid Polymer, Gray 65-M087129-9200
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Khaki 40-7135750-15
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Phenolic, Graphite Grafix 40-98870505-3020
- DELTA Trinsic, Twl Ring Stainless 759460-SS
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue 40-90870453-9509
- Asi Global Partitions Bathroom Partitions & Accessories