Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 13W, T4 PL Plug-In Fluorescent Light Bulb (Discontinued)
Mfr # 3EMX9
Zoro # G2977317
This Product is Discontinued
Key Features
- Bulb Shape T4 PL
- Bulb Base Type 4-Pin (2GX7)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 60W INC
- Watts 13.0