Mitutoyo
Gage Block Set, ASME 0, 0.050-4, 81Pc
Mfr # 516-902-26
Zoro # G2977536
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.050 to 4
- Includes 9 Blocks 0.1001 thru 0.1009 Step of 0.0001, 49 Blocks 0.101 thru 0.149 Step of 0.001, 19 Blocks 0.050 thru 0.950 Step of 0.050, 4 Blocks 1.000 thru 4.000 Step of 1.000, Wood Case, Certification
Explore More Products
- MITUTOYO 81Pcs/Set In, Square, As-2 516-404-26
- MITUTOYO Gage Block, 19/64" L, 15/16" H, ASME 0 614193-531
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 614202-531
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 614201-531
- MITUTOYO Rect Steel, Asme 0, 8.0" 611208-531
- MITUTOYO Gage Block, 13/32" L, 3/8" H, Steel, ASME 0 611194-531
- MITUTOYO Rect Steel, As-2, 10mm 611671-551
- MITUTOYO Rect Steel, Asme 00, 0.137" 611177-521
- MITUTOYO Rect Cera, Asme 00, 0.135" 613175-521
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black 911111000
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black 911125000
- Mitutoyo Precision Gauges & Accessories