Sta-Lube
14 oz Multipurpose Grease Cartridge Amber
Mfr # SL3310
Zoro # G2978351
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- NSF Rating Not Rated
- Container Size 14 oz
- Flash Point 482 Degrees F
Explore More Products
- STA-LUBE 14 oz Cartridge White SL3150
- STA-LUBE Thread Lubricant, 8 Wt Oz SL35925
- STA-LUBE 10 oz Tube White SL3360
- STA-LUBE 35 lb Multipurpose Grease Pail White SL3155
- STA-LUBE Engine Assembly Lube, 10 Oz SL3331
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray SL3330
- ADVANCED DISTRIBUTION SERVICES THE DRY LUBE 12oz BE16TDL
- WD-40 Wd40 Bike Clnr&Degrs10Oz 390241
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK SW946
- CLAIRE Heat Stable Silicone Release Agent, 20oz, 12PK CL948
- WD-40 3-In-1 Penetrant Oil 4Oz 120015
- Sta-Lube Penetrants and Lubricants