Westaflex
Noninsulated Flexible Duct, 500F, 15 ft. L
Mfr # 2505
Zoro # G2978403
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 4 in
- Flexible Duct Length 15 ft
- Flexible Duct Wall Thickness 1/8 in
- Insulation Value Not Applicable
- Material Aluminum
Explore More Products
- WESTAFLEX Noninsulated Flexible Duct, 500F W5033
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. 2513
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L, 500F 2501
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum W5049
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L W2521
- WESTAFLEX Noninsulated Flexible Duct, 500F, 30 ft. L W5025
- MASTER FLOW Master Flow F6IFD4X300 Insulated Flexible Duct, 4 in, Fiberglass, Silver F6IFD4X300
- LAMBRO Duct Flexible Aluminum 4Inx8Ft 302UL
- S & K PRODUCTS Vent Pipe Caps D-289
- ATCO Insulated Flexible Duct, 5000 fpm, 180F 17602508
- KWIKOOL Ceiling Kit For 1.1 Ton Air Conditioners CK-12S
- Westaflex Heating Ventilation