Hubbell Premise Wiring
IStation Module, Ivory, UNLD
Mfr # IMBDSA15EI
Zoro # G2979868
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Gangs 1
- Length 1.85 in
- Number of Ports 6
- Width 1.43 in
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 3 Port IFP13OW
- HUBBELL PREMISE WIRING Plate, 4 Ports, White TPF1W
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray SSFL13
- HUBBELL PREMISE WIRING Surface Housing 4 Port HSB4OW
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall SSF16
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White HSB6OW
- HUBBELL PREMISE WIRING IStation Module, White, UNLD IMBDSA15W
- HUBBELL PREMISE WIRING IStation Module, 2 Ports, Gray, UNLD IM2KA15GY
- HUBBELL PREMISE WIRING Single-Gang Keystone Wallplate, 6-Port, Light Almond/Office White IFP26OW
- ALLEN TEL Designer Series 2-Port Faceplate Insert, White AT62-15
- STEREN Wall Plate White, Keystone, 4-Cavity 310-204WH
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates