Speedaire
Flange Plate, 32mm Bore
Mfr # G5032
Zoro # G2980013
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 32 mm
- Mount Type Flange
- Material Plated steel
- Fits 32mm Bore dia
- Dimension B (In.) 50 mm
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis 36NK59
- SPEEDAIRE Double Rear Clevis, 40mm Bore D5040
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum 5VKW2
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum 5VME8
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore NCM-PE056
- SPEEDAIRE Bracket, Switch Mount 4MY51
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum 5VME2
- SPEEDAIRE Foot Bracket, 40mm Bore NCG-L040
- SPEEDAIRE Autoswitch Band, 63mm Bore BAF-06S
- SPEEDAIRE Mounting Hdw, 63mm Bore, Rear Eye Bracket 5VMH2
- PARKER Pivot Bracket Kit, 3In. L071320500
- Speedaire Pneumatic System Components