Norton Abrasives
PSA Disc Roll, 5 Hole, 5in, P220G, AlO
Mfr # 66261131493
Zoro # G2980336
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P220
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 40G 66261138314
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 100G, PK4 07660701812
- NORTON ABRASIVES Sanding Disc, Zirconia Alum, 5" dia, PK50 66261125436
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 66261047583
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 07660701811
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P180G, AlO 66261131511
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 5" dia 66254461512
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P280 GRIT AO, 100PK 66261131457
- NORTON ABRASIVES SND DISC 6"" 150G PS 50PK 7660705486
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 79255
- PORTER-CABLE 5In Sanding Discs 60 Grit 735800605
- Norton Abrasives Adhesive Discs