Norton Abrasives
Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728590
Zoro # G2980713
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 42 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 120
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown 78072727923
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown 78072727992
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon 78072727558
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072727696
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 78072728821
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite 78072727571
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 59 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R831, Blue 78072755678
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown 78072727933
- NORTON ABRASIVES Sanding Belt, Coated, 1 9/16 in W, 32 1/16 in L, 180 Grit, Very Fine, Zirconia Alumina, Blue 66261147547
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black 214684
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072727100
- Norton Abrasives Coated Sanding Belts