Eaton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No
Mfr # XTCE025C01A
Zoro # G2980747
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps-Inductive 25 A
- Type Full voltage non-reversing contactor
- Full Load Amps-Resistive 45 A
- Number of Poles 3
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No XTCE025C01TD
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No XTCE025C01C
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No XTCE025C01T
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No XTCE040D00A
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 7 A, Reversing: Yes XTCR007B21C
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes XTCR012B21T
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No XTCF020B00T
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: Yes XTCR007B21T
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 170 A, Reversing: No XTCE170G00TD
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes 6EAW5
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A LC1D50U7
- Eaton Motor Controls