Raco
Insulated Connector, 1-1/4 In., Straight
Mfr # 3515RAC
Zoro # G2981045
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1-1/4"
- Color Gray
Explore More Products
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit 3028
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL 1803
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz 1384
- RACO Noninsulated Connector, 2" Conduit Size 4728
- RACO EMT Set Screw Connector, Steel 2160
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated 1192
- RACO Conn, Flex, Double Bite, 1/2", Insul Steel 3302DB
- RACO Conn Svc Entr 2", Grommet 0.83 x 1.41 2498
- RACO Connctr, Flex, Ac/Mc, 45, 3/8", Die Cast Zinc 2221
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. EXLK-215
- CANTEX Elbow, 90 Degree, 1 In., PVC, 12 In. L 5121055
- Raco Conduit Fittings