Zoro Select
PVC Elbow, 60 Degrees, Hub, 3 in Pipe Size
Mfr # 1WKE3
Zoro # G2981501
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 60 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1/2 in Pipe Size 1435-005
- ZORO SELECT PVC Plug, MNPT, 3/4 in Pipe Size 450007
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size 829-007
- ZORO SELECT PVC Straight Plug, Insert, 3/4 in Pipe Size 1449-007
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size 806-010
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size 835-015SR
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H406025LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1 in Pipe Size H429010LS
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in x 1 in Pipe Size 835-102SR
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV 4""HXFPT PVC001011400
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size 836-015
- Zoro Select Fittings