Continental
Straight 3/8 in Hose I.D, 3/8"-18 Thread
Mfr # PB-NPF-0606
Zoro # G2981666
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 3/8"-18
- Thread Type (F)NPT
Explore More Products
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 5/8"-18 Thread PB-SFFX-0806
- CONTINENTAL Straight 3/8 in Hose I.D, 9/16"-18 Thread PB-JCM-0606
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 9/16"-18 Thread PB-JCFX-0606
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread PB-NPMX-0404
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 1/4"-18 Thread PB-NPMX-0604
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 9/16"-18 Thread PB-JCFX-0406
- CONTINENTAL Straight 3/8 in Hose I.D, 5/8"-18 Thread PB-SFM-0606
- CONTINENTAL FLEXAGrip 3/4"x500ft Reel, Green 20022759
- CONTINENTAL FLEXAGrip 3/4"x500ft Reel, Blue 20022732
- A.R. NORTH AMERICA Hose Barb, 1/2MNPTx1-1/4HB 1.1/4HB STD
- SUNCAST Hose Cabinet 225Ft Brown SMT212B
- Continental Push On Hose Fittings