Hayward
Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT
Mfr # BFA1005CFS
Zoro # G2982052
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1/2 in
- Connection Type FNPT x Socket
- Required Hole Size 1-3/8"
- Gasket Material FPM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, 4", PVC/FPM, FPT x FPT BFA1040TFS
- HAYWARD Bulkhead Fitting, 1/2", PVC/FPM, Socket x FPT BFAS1005CFS
- HAYWARD Bulkhead Fitting, 1-1/2", PVC/FPM, Socket x FPT BFAS1015CFS
- HAYWARD Bulkhead Tank Fitting, Self-Aligning, 1", PVC/EPDM, FPT x FPT SF10100T
- HAYWARD Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x FPT BFA1012CES
- HAYWARD Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT BFAS3007TES
- HAYWARD Bulkhead Tank Fitting, 3/4", PP/EPDM, FPT x FPT BFA3007TES
- HAYWARD Bulkhead Fitting, 1-1/4", PP/EPDM, FPT x FPT BFAS3012TES
- HAYWARD Bulkhead Tank Fitting, 1-1/2", PP/FPM, FPT x FPT BFA3015TFS
- HAYWARD Bulkhead Tank Fitting, 1", PVC/EPDM, FPT x FPT BFA1010TES
- HAYWARD Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT BFA2015TES
- Hayward Fittings