Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Amber
Mfr # 52PP2E9AB
Zoro # G2982065
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained Pull / Maintained Push
- Size 30 mm
- Head Material Chrome
- Lamp Voltage 120V AC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1051-0AB40-0AA0
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2D2AB
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52BP2D3AB
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PP2G3AB
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber 3SU1051-0BB00-0AA0
- SIEMENS Illuminated Push Button Operator, 22 mm, Red 3SU1051-0AB20-0AA0
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, White 52PP2GBA
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber 52PT6D9AB
- SIEMENS Illuminated Push Button, 30 mm, 1NO, Red 52BT6D2KV
- SIEMENS 2P 30mm LED Illuminated 12-30V-DC Push-Pull Button 800T-FXQH2R
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001SKR16H13
- Siemens Push Button Switches