Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, White
Mfr # 52PP2DBAB
Zoro # G2982080
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained Pull / Maintained Push
- Size 30 mm
- Head Material Chrome
- Lamp Voltage 24V AC/DC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2A2A
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PR8W2A
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52BT6D2AB
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1001-0AB40-0AA0
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1001-0AA40-0AA0
- SIEMENS Push Button Kit, Start/Stop 49SAP05
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber 52BR8HTAB
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red 52PR8GRGB
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow 52PM9V4K
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001KR4RH13
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black ZB5AP2S
- Siemens Push Buttons & Indicators