Zoro Select
Caster Wheel, Nylon, 5 in., 580 lb.
Mfr # 125 NY04
Zoro # G2982174
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 47/100"
- Wheel Width 1 3/8 in
- Load Rating 580 lb
- Caster Load Rating Range Light-Medium Duty
Explore More Products
- ZORO SELECT Caster Wheel, Elastomer, 5 in. Dia., 1200lb GTB-0520-08
- ZORO SELECT Caster Wheel, Nylon, 6 in., 5400 lb., Black W-630-NYB-3/4
- ZORO SELECT Caster Wheel, Nylon, 3 in., 660 lb. 40L476
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. 2RZG3
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. 2RZA2
- ZORO SELECT Caster Wheel, Cast Nylon, 6 in., 5500 lb. GSPO 150/30K
- ZORO SELECT Caster Wheel, Gray Core, 4" Wheel dia. GTB-0420-08
- ZORO SELECT Caster Wheel, Elastomer, 10 in. Dia, 3400lb GTB-1030-12
- ZORO SELECT Caster Wheel, Elastomer, 8 in. Dia., 2400lb GTB-0825-12
- DURASTAR Wheel; 3X1 Polyolefin(Black); 5/16 Plain Bore 310PO81B
- VESTIL Polypropylene Wheel 10x2.5 Maroon WHL-PP-10X2.5
- Zoro Select Plastic Wheels