Shop Alternate Products
This Product is Discontinued
Siemens
Non-Illuminated Push Button, 30 mm, 1NC, Black (Discontinued)
Mfr # 52PA8G1J
Zoro # G2982257
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator Extended Button