Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # 52BR8JSAB
Zoro # G2983009
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Turn to Release
- Size 30 mm
- Head Material Plastic
- Lamp Voltage 6V AC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red 52PR8DRG
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Yellow 52BR8W4G
- SIEMENS Push Button Kit, Start/Stop 49SAP05
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red 52PP2G2G
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue 3SU1001-0AA50-0AA0
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green 52BM9W3K
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, White US2:52BT6GBA
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow 52BM9W4A
- SIEMENS Illuminated Push Button, 30 mm, 2NC, White 52PP2JBGB
- ALLEN BRADLEY Momentary Contact Clear Pushbutton 800A-C2BC12C
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red XB5AW34B5
- Siemens Switches