Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # 52BR8GSA
Zoro # G2983121
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Turn to Release
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 6V AC
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52BP2E3A
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1001-0AB40-0AA0
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1001-0AA40-0AA0
- SIEMENS Push Button Kit, Start/Stop 49SAP05
- SIEMENS 2P 30mm LED Illuminated 12-30V-DC Push-Pull Button 800T-FXQH2R
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2E2AB
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Black 52PM9V1K
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red 52BM9W2G
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Amber 52PR8ETG
- EATON Illuminated Push Button, 30 mm, 2NO/2NC, Green HT8GDGF1Q1F3
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red 9001KR1RH6
- Siemens Switches