Dominator
Pry Bars, 17 In. L, 1-1/2 In. W, Black
Mfr # 60143
Zoro # G2983461
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Capped End, Ergonomically Designed Handle
- Material Hardened and Tempered Steel
- Overall Width 1 1/2 in
- Pry Bar Sub-Category Pry Bars
Explore More Products
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black 60145
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black 60141
- DOMINATOR Pry Bar, 48" L, 1-5/8" W, 3/4" Thick 14119
- DOMINATOR Curvd Pry Bar Set, Hardnd and Temprd Stel 61355
- DOMINATOR Pry Bars, 44 In. L, 1-1/2 In. W, Black 14123
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick 14117
- OTC Rolling Head Pry Bar 7162
- OTC Puller Blind Hole Ns 062294,33865 33865
- TRUE TEMPER Digging Bars, Digging Bar, 72-1/2 In. L 1160300
- STILETTO 8 oz. 12" Titanium Clawbar Nail Puller w/Dimpler TICLW12
- DASCO PRO Small Flat Pry Bar, 5-1/2" L 222
- Dominator Nail Pullers, Wrecking and Pry Bars