Norton Abrasives
Grinding Wheel, T1, 12x1-1/2x5, CA, 46G, Blue
Mfr # 66253202842
Zoro # G2984667
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Alumina
- Grit 46
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown 66253319976
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 66252941028
- NORTON ABRASIVES Grinding Wheel, T1, 4x1x1/2, AO, 60G, Wht, PK5 66243530126
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 66253044089
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 80G, Green 66252942301
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown 07660788205
- NORTON ABRASIVES Grinding wheel 66260178949
- NORTON ABRASIVES Grinding wheel 66243440815
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 66252941035
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A 34395
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1,100/120G, Brown 07660788265
- Norton Abrasives Straight Grinding Wheels