Loc-Line
Flex Hose Elbows, Acid Resistant, PK2
Mfr # 45415
Zoro # G2984983
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/4 in Flex Hose Systems, Aromatic Solvents, Gasoline, Hydrocarbons Acids(Less than 150 F), Greases and Oils
Explore More Products
- LOC-LINE T Fitting, 1/2 In, PK2 51825
- LOC-LINE Round Nozzle, Black, 3/4", PK50 69542-BLK
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer 78001
- LOC-LINE HAAS Short Lathe Adapter, PK4 41494
- LOC-LINE Elbow Fitting, 1/4 In, PK20 49435
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 45404
- LOC-LINE Nozzle, XR Style, 0.086in.dia, PK2 72044
- LOC-LINE Nozzle, XR Style, 0.160in.dia, PK10 79075-G
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 79018-BLK
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 51828
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 72024
- Loc-Line Flexible Hose Systems