Mag-Mate
Magnetic Welding Ground, 3 1/2 In D, 250 A
Mfr # WG250
Zoro # G2985157
$33.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 3 1/2 in
- Max. Pull (Lb.) 35 lb
- Stud Brass
- Amps 250 A
- Characteristics Release Handle
Explore More Products
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. WS410AX3
- MAG-MATE Magnetic Weld Square, 8x8in, 325lb WS820
- MAG-MATE Magnetic Base Clamp, PR WSB02M
- MAG-MATE Magnetic Welding Square, 3 in. L, 55 lb. WS11094AX3
- MAG-MATE Magnetic Weld Square, 8x8in, 160lb WS810
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. WS400AX3
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. WS300AX3
- MAG-MATE Magnetic Weld Angle Kit, 1/2x1/2in, 1lb WS3XK01
- MAG-MATE Magnetic Clamp Block, 1125 lbs MBX05PK2
- BESSEY Magnetic Welding Ground, 800A, 3-1/2Dia MGC-2
- MAG-MATE Magnetic Weld Square, 4-3/8x3in, 110lb WS11094x2
- Mag-Mate Welding Magnets